Shop All Industrial Markers
Markal
Paint Crayon, Medium Tip, Yellow Color Family, 144 PK
Mfr # 81221
Zoro # G7443441
product price: $233.99
/pk 144, $1.62/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 2 min
- Features Hot Surfaces, Marking Temperature 400 Degrees F to 1600 Degrees F
- Max. Temp. 1,100 Degrees F
- Temp. Range 400 Degrees F to 1600 Degrees F
- Tip Size 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 81221
- Zoro # G7443441
- UPC # 048615812212
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 9.5 mm |
Marking Tool Tip Size Group | Medium |
Overall Length | 4 5/8 in |
Marker Size Group | Fine |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material No Casing, Dry Time 2 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 1,600 Degrees F, Minimum Application Temperature 400 Degrees F, Overall Length 4 5/8 in, Pigment Color Yellow, Pigment Material Paint, Pigment Maximum Surface Temperature 1,600 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Calibration Weight, 100g, Stainless Steel (80850124)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKC67009)
- UNIVERSAL OFFICE PRODUCTS Universal Office Products UNV11140 Small Binder Clips; Black - 40 Per Pack (11140)
- AT-A-GLANCE 12 x 17" Laminated Wall Calendar, White (AAGPMLM0228)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (84625)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (97262)
- MARKAL Quik Stik Paint Marker (61049G)
- MARKAL Industrial Marker, Fine Tip, Blue Color Family, Ink (96025)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97274)
- MARKAL Paint Marker, Medium Tip, Light Green Color Family, Paint (96828)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (16023)
- Markal Industrial Markers