Shop All Industrial Markers
Markal
Paint Crayon, Medium Tip, Yellow Color Family, 12 PK
Mfr # 82421
Zoro # G5377407
product price: $24.39
/pk 12, $2.03/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features Temporary Marking, Marking Temperature -50 Degrees To 150 Degrees F
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 82421
- Zoro # G5377407
- UPC # 048615824215
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 9.5 mm |
Marking Tool Tip Size Group | Medium |
Overall Length | 4 1/4 in |
Marker Size Group | Fine |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Hex, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 1/4 in, Pigment Color Yellow, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 11", White, 960/Case (CP8511W)
- ASP Colored Key Tags w/ Rings, 1 3/8"X2 3/4", 500 Per Bx(Form #Ct-5):Wht Pk (1492)
- UNIVERSAL Hanging File Folder Plastic Index Tabs, 1/3-Cut, Clear, 3.7" Wide, PK50, 50PK (5508)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- MARKAL Paint Crayon, Medium Tip, White Color Family, 12 PK (82420)
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 12 PK (82422)
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 12 PK (82423)
- MARKAL Security Check Marker, White, PK48, White Color Family, 48 PK (96668)
- MARKAL Lumber-Timber Marker, Wax, Red, 4-3/4" L (82232)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97454G)
- MARKAL China Marker, Medium Tip, Green Color Family (96016)
- Markal Industrial Markers