Shop All Industrial Markers
Markal
Paint Crayon, Medium Tip, White Color Family, 12 PK
Mfr # 82420
Zoro # G5377391
product price: $25.59
/pk 12, $2.13/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features Temporary Marking, Marking Temperature -50 Degrees To 150 Degrees F
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 82420
- Zoro # G5377391
- UPC # 048615824208
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 9.5 mm |
Marking Tool Tip Size Group | Medium |
Overall Length | 4 1/4 in |
Marker Size Group | Fine |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Hex, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 1/4 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH STAR TEACHER RESOURCES Christian Primary Traditional Manuscript Desk Plates, 108PK (9022)
- SCHOOL SMART BRUSH BLK BRISTLE LG HNDL 1/4 IN - PACK OF 12 PK (1570361)
- GENUINE JOE Cleaning Pad HolderLight Gray (GJO20060)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 8", Clear (4R48)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 12 PK (82421)
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 12 PK (82422)
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 12 PK (82423)
- MARKAL Quik Stik Paint Marker (61049G)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96824)
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Blue (96884)
- DYKEM Paint Marker, Medium Tip, White Color Family, Paint (84203)
- Markal Industrial Markers