Shop All Industrial Markers
Markal
Paint Crayon, Medium Tip, Red Color Family, 144 PK
Mfr # 81222
Zoro # G7443457
product price: $221.99
/pk 144, $1.54/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 2 min
- Features Hot Surfaces, Marking Temperature 400 Degrees F to 1600 Degrees F
- Max. Temp. 1,100 Degrees F
- Temp. Range 400 Degrees F to 1600 Degrees F
- Tip Size 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 81222
- Zoro # G7443457
- UPC # 048615812229
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 9.5 mm |
Marking Tool Tip Size Group | Medium |
Overall Length | 4 5/8 in |
Marker Size Group | Fine |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material No Casing, Dry Time 2 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 1,600 Degrees F, Minimum Application Temperature 400 Degrees F, Overall Length 4 5/8 in, Pigment Color Red, Pigment Material Paint, Pigment Maximum Surface Temperature 1,600 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Grommeted Blanket, 72" x 80" (77840-ST)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (MGRL2W0305)
- FECHOMETAL USA Straps, 304 Stainless Steel, 3/4"X0.030"X48", PK10 (FTA7307190012N)
- TAPE LOGIC Tape Logic® Labels, "Caution - Lithium Battery Handling", 4 5/8" x 5", Black/White/Red, 500/Roll (DL1397)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 144 PK (81221)
- MARKAL China Marker, Medium Tip, Red Color Family (96012)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96962)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85490)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97016)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family (61127)
- MILWAUKEE TOOL Markers, 12 PK (48-22-3150)
- Markal Industrial Markers