Shop All Industrial Markers
Markal
Paint Crayon, Medium Tip, Red Color Family, 144 PK
Mfr # 81022
Zoro # G7443414
product price: $235.99
/pk 144, $1.64/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 2 min
- Features Hot Surfaces, Marking Temperature 225 Degrees F to 1100 Degrees F
- Max. Temp. 1,100 Degrees F
- Temp. Range 225 Degrees F to 1100 Degrees F
- Tip Size 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 81022
- Zoro # G7443414
- UPC # 048615810225
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 9.5 mm |
Marking Tool Tip Size Group | Medium |
Overall Length | 4 5/8 in |
Marker Size Group | Fine |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material No Casing, Dry Time 2 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 1,100 Degrees F, Minimum Application Temperature 225 Degrees F, Overall Length 4 5/8 in, Pigment Color Red, Pigment Material Paint, Pigment Maximum Surface Temperature 1,100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Dry Erase Pockets, 5 Bright Colors, 10" x 13-1/2", PK10 (PAC9869)
- UCREATE Mixed Media Art Paper, Heavyweight, 6in. x 9in., 500 Sheets, 500PK (P4834)
- AVERY Nonstick View Binder, .5", White, 120 Sheet (05234)
- C-LINE PRODUCTS Sheet Protector, Side-Load, PK50 (62313)
- MARKAL Paint Crayon, Medium Tip, Green Color Family, 144 PK (81026)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 144 PK (81021)
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81025)
- MARKAL Paint Crayon, Medium Tip, White Color Family (61126)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96930)
- MARKAL Paint Marker, Medium Tip, Light Green Color Family, Paint (96828)
- U-MARK A10 Paint Marker Brown (10115)
- Markal Industrial Markers