Shop All Industrial Markers
Markal
Paint Crayon, Medium Tip, Red Color Family, 12 PK
Mfr # 82422
Zoro # G5377416
original price:
$46.34
44% off
new price: $25.59
/pk 12, $2.13/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features Temporary Marking, Marking Temperature -50 Degrees To 150 Degrees F
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 82422
- Zoro # G5377416
- UPC # 048615824222
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 9.5 mm |
Marking Tool Tip Size Group | Medium |
Marker Size Group | Fine |
Overall Length | 4 1/4 in |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Hex, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 1/4 in, Pigment Color Red, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Stretch Film Dispenser with Magnetic Storage (SL-260)
- SHURTAPE Packaging Tape, 55m L, Clear, 4-47/64" dia. (GS 490)
- ARCHITECTURAL MAILBOXES Parkside Locking Wall Mount Black (2576B-10)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43724)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 12 PK (82421)
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 12 PK (82423)
- MARKAL Paint Crayon, Medium Tip, White Color Family, 12 PK (82420)
- MARKAL Quik Stik Paint Marker (61049G)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97404G)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (90901)
- CAR DEALER DEPOT Solid Paint Markers: Yellow (955-YE)
- Markal Industrial Markers