Shop All Industrial Markers
Markal
Paint Crayon, Medium Tip, Fluorescent Pink Color Family
Mfr # 61044
Zoro # G6389455
original price:
$7.67
11% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 5 to 7 min
- Features Fast-Drying, Marks on Virtually any Surface: Wet, Smooth, Rough, or Hot; Airtight, Self-Storing Cap Keeps the Marker Clean and Fresh Between Uses; Weather- and UV-Resistant Paint for Long-Lasting Mark; Solid Paint Marker Advances and Retracts by Turning Twist-Up Knob
- Max. Temp. 392 Degrees F
- Temp. Range 0 Degrees F to 392 Degrees F
- Tip Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 61044
- Zoro # G6389455
- UPC # 048615610443
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 13 mm |
Marking Tool Tip Size Group | Medium |
Overall Length | 3/4 in |
Marker Size Group | Standard |
Description
Paint Crayon, Actuation Type Twist, Casing Material Plastic Holder, Dry Time 5 to 7 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Bullet, Maximum Application Temperature 392 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 3/4 in, Pigment Color Fluorescent Pink, Pigment Material Paint, Pigment Maximum Surface Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY EcoFriendly Address Labels 48860, PK300 (48860)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Smoke, PK6 (75553)
- ZORO SELECT Flat Corrugated Boxes, 20" x 15" x 6", Kraft, 25/Bundle (22XK78)
- ZORO SELECT 150" x 52" Furniture Bags, 2 mil, Clear, PK 50 (4NZG7)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Orange Color Family (61043)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Yellow Color Family (61041)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Green Color Family (61042)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96877)
- MARKAL Markal 434-61024 Ma 61024 All Weather Paint Stick Orange (434-61024)
- MARKAL Security Check Marker, Orange, PK48, Orange Color Family, 48 PK (96674)
- U-MARK A10 Paint Marker Green 2mm 12/bx (10103)
- Markal Industrial Markers