Shop All Industrial Markers
Markal
Paint Crayon, Medium Tip, Fluorescent Orange Color Family
Mfr # 61043
Zoro # G6389461
original price:
$7.75
20% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 5 to 7 min
- Features Fast-Drying, Marks on Virtually any Surface: Wet, Smooth, Rough, or Hot; Airtight, Self-Storing Cap Keeps the Marker Clean and Fresh Between Uses; Weather- and UV-Resistant Paint for Long-Lasting Mark; Solid Paint Marker Advances and Retracts by Turning Twist-Up Knob
- Max. Temp. 392 Degrees F
- Temp. Range 0 Degrees F to 392 Degrees F
- Tip Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 61043
- Zoro # G6389461
- UPC # 048615610436
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 13 mm |
Marking Tool Tip Size Group | Medium |
Overall Length | 3/4 in |
Marker Size Group | Standard |
Description
Paint Crayon, Actuation Type Twist, Casing Material Plastic Holder, Dry Time 5 to 7 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Bullet, Maximum Application Temperature 392 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 3/4 in, Pigment Color Fluorescent Orange, Pigment Material Paint, Pigment Maximum Surface Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For TN450, Jumbo, 5K Pages (TN450)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 18", Kraft, 10/Bundle (493T85)
- LEE Inkless Fingerprint Pad, 2 1/4 x 1 3/4, Black (03027)
- DURHAM MFG Literature And Mail Sorter, Black (432-08)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Yellow Color Family (61041)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Pink Color Family (61044)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Green Color Family (61042)
- MARKAL Pro Yellow Crayon Refills, 72PCS, PK12, Yellow Color Family, 12 PK (96275)
- MARKAL Paint Crayon, Large Tip, Blue Color Family (61070)
- MARKAL Paint Crayon, Medium Tip, Green Color Family, 144 PK (81026)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96871)
- Markal Industrial Markers