Shop All Industrial Markers
Markal
Paint Crayon, Medium Tip, Blue Color Family, 144 PK
Mfr # 81025
Zoro # G7443423
product price: $259.99
/pk 144, $1.81/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 2 min
- Features Hot Surfaces, Marking Temperature 225 Degrees F to 1100 Degrees F
- Max. Temp. 1,100 Degrees F
- Temp. Range 225 Degrees F to 1100 Degrees F
- Tip Size 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 81025
- Zoro # G7443423
- UPC # 486158102566
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 9.5 mm |
Marking Tool Tip Size Group | Medium |
Overall Length | 4 5/8 in |
Marker Size Group | Fine |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material No Casing, Dry Time 2 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 1,100 Degrees F, Minimum Application Temperature 225 Degrees F, Overall Length 4 5/8 in, Pigment Color Blue, Pigment Material Paint, Pigment Maximum Surface Temperature 1,100 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- ZORO SELECT Double Wall Boxes, 30" x 30" x 30", Kraft, 5/Bundle (22XM74)
- ACCO Pressboard Report Cover 8-1/2 x 11", Dark Green (A7025976A)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (SD-25G)
- MARKAL Paint Crayon, Medium Tip, Green Color Family, 144 PK (81026)
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 144 PK (81022)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 144 PK (81021)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97401G)
- MARKAL Paint Marker, Medium Tip, Fluorescent Green Color Family, Paint (97051)
- MARKAL Paintstick, Gold, 4-1/4" L, 11 mm Tip (51131)
- DYKEM Tube Marker, Medium Tip, Green Color Family, Ink (83315)
- Markal Industrial Markers