Shop All Industrial Markers
Markal
Paint Crayon, Medium Tip, Black Color Family
Mfr # 61129
Zoro # G4701742
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 5 to 7 min
- Features Pocket-Sized solid Paint marker in Convenient Twist-Up, Plastic Holder, Fast-Drying, Vibrant Paint Marks Dry in 5 to 7 Minutes, Marks Easily on Metal, Pipe, Plastic, Rubber, Glass, Wood, Concrete and Stone
- Max. Temp. 392 Degrees F
- Temp. Range 0 Degrees to 392 Degrees F
- Tip Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 61129
- Zoro # G4701742
- UPC # 048615611297
- Country of Origin Korea, Republic of
- Category Industrial Markers
Dimensions
Tip Size | 8 mm |
Marking Tool Tip Size Group | Medium |
Marker Size Group | Fine |
Overall Length | 5 3/8 in |
Description
Paint Crayon, Actuation Type Twist, Casing Material Plastic Holder, Dry Time 5 to 7 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Round, Maximum Application Temperature 392 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 5 3/8 in, Pigment Color Black, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELENCO TEACH TECH Zivko the Robot Kit (TTR-893)
- COIN-TAINER Currency Strap, 100, Blue, PK1000 (216070C08)
- AVERY 1" D-Ring Binder, Heavy Duty, Black (AVE79699)
- IDL PACKAGING Steel Strapping Seals, 1/2", Open, Snap-On, PK100 (ST-O-12-M)
- MARKAL Lumber Crayon, Large Tip, Red Color Family, Clay, 12 PK (80352)
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (96975)
- MARKAL Valve Action Paint Marker White (434-96800)
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Black (96883)
- MARKAL Paint Crayon, Large Tip, Gray Color Family, 12 PK (80230)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96965)
- U-MARK A10 Paint Marker Violet (10112)
- Markal Industrial Markers