Shop All Industrial Markers
Markal
Paint Crayon, Medium Tip, Black Color Family, 144 PK
Mfr # 81223
Zoro # G7443466
product price: $231.99
/pk 144, $1.61/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 2 min
- Features Hot Surfaces, Marking Temperature 400 Degrees F to 1600 Degrees F, 144 Pieces
- Max. Temp. 1,600 Degrees F
- Temp. Range 400 Degrees to 1600 Degrees F
- Tip Size 9.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 81223
- Zoro # G7443466
- UPC # 048615812236
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 9.5 mm |
Marking Tool Tip Size Group | Medium |
Overall Length | 4 5/8 in |
Marker Size Group | Fine |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material No Casing, Dry Time 2 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 1,600 Degrees F, Minimum Application Temperature 400 Degrees F, Overall Length 4 5/8 in, Pigment Color Black, Pigment Material Paint, Pigment Maximum Surface Temperature 1,600 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 11 1/4x8 3/4x12-8 in (55NM34)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 1 1/2" x 1 1/2", White, 3500/Case (LL108)
- KODAK 2"x3" Premium Zink Photo Paper (20 Sheets) Compatible w/ Smile, Step, PRINTOMATIC (RODZ2X320)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1100B00 #1Mailbox, 800 cu-in Capacity, Galvanized Steel, Powder-Coated (E1100B00)
- MARKAL Paint Crayon, Large Tip, Red Color Family, 12 PK (80222)
- MARKAL Markal 434-82832 F Fluorescent Red Paintstik Marker (434-82832)
- MARKAL Welding/Fabricating Lead Refill, Silver Color Family, 12 PK (96271)
- MARKAL Lumber-Timber Marker, Wax, Red, 4-3/4" L (82232)
- MARKAL Industrial Marker, Medium Tip, Yellow Color Family, Wax, 12 PK (096181)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96963)
- H & H INDUSTRIAL PRODUCTS Markal Fine Line Pro-Line Marker Green (8030-9676)
- Markal Industrial Markers