Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, Yellow Color Family
Mfr # 88621
Zoro # G3320917
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features High-Intensity Colors for Coding, Identification, Layout, and Assembly Work; Durable Weather and UV-Resistant Marks; Easy-to-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use
- Green Environmental Attribute Xylene-Free
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 88621
- Zoro # G3320917
- UPC # 048615886213
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marking Tool Tip Size Group | Large |
Overall Length | 4 3/4 in |
Marker Size Group | Standard |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Yellow, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Reusable Envelope with Outer Pocket, Pk3 (48117)
- GARVEY Pricemarker Kit, 2-Line, 7/line, 5/8x13/16 (090941)
- A2Z SCILAB Red Handle with Fluoride Coated Black Blades Trauma Shears 7.25" (A2Z-ZR167)
- UNIVERSAL ONE 1" D-Ring Binder, White (UNVWUNV20742PK)
- MARKAL Paint Crayon, Large Tip, Orange Color Family (88624)
- MARKAL Paint Crayon, Large Tip, White Color Family (88620)
- MARKAL China Marker, Medium Tip, Green Color Family (96016)
- MARKAL Lumber Crayon, Large Tip, Orange Sherbet Color Family, Clay, 12 PK (82236)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97254)
- MARKAL Paint Marker, Medium Tip, Gold Color Family, Paint (96827)
- UNI-PAINT Permanent Marker, Medium Tip, White Color Family, Paint, 12 PK (63613)
- Markal Industrial Markers