Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, Yellow Color Family, 12 PK
Mfr # 81921
Zoro # G5377373
product price: $26.45
/pk 12, $2.20/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features Annealing and Heat Treating, Marking Temperature Up to 1800 Degrees F
- Max. Temp. 1,600 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 81921
- Zoro # G5377373
- UPC # 048615819211
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marking Tool Tip Size Group | Large |
Overall Length | 4 3/4 in |
Marker Size Group | Standard |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 1,600 Degrees F, Minimum Application Temperature 120 Degrees F, Overall Length 4 3/4 in, Pigment Color Yellow, Pigment Material Paint, Pigment Maximum Surface Temperature 150 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKI DATA OKI COMP C5500/C5800 MAGENTA (43324402)
- ASP We Owe (Plain), 5 2/3" X 9 1/4" - 4 Part, 100 Per Pack Pk (871)
- PENDAFLEX Hanging Folder Insert Tabs, White, PK100 (PFX242)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P097)
- MARKAL Paint Crayon, Large Tip, Red Color Family, 12 PK (81922)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97256)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96936)
- MARKAL Security Check Marker, Orange, PK48, Orange Color Family, 48 PK (96674)
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (96809)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97030)
- VIBRA-TITE Tamper Detection Marker, White (20251)
- Markal Industrial Markers