Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, White Color Family
Mfr # 88620
Zoro # G3320926
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features High-Intensity Colors for Coding, Identification, Layout, and Assembly Work; Durable Weather and UV-Resistant Marks; Easy-to-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use
- Green Environmental Attribute Xylene-Free
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markal
- MFR # 88620
- Zoro # G3320926
- UPC # 048615886206
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marking Tool Tip Size Group | Large |
Marker Size Group | Standard |
Overall Length | 4 3/4 in |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT 3-In-1 Deal Envelope, 9" X 12", 100 Per Pack (Form Pap-237) Pk (543-100)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/4" x 25ft (WL-ED-PSC-025-25)
- YELLOW DOOR Vegetable Sensory Play Stones (1135)
- SMEAD Envelope, Poly, Side Load, Clr Pk (SMD89521)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (88621)
- MARKAL Paint Crayon, Large Tip, Orange Color Family (88624)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96934)
- MARKAL Paintstik Solid Paint Crayon, Blue Box of 12 (MKL080225)
- MARKAL Markal 434-80221 Yellow B Paintstik Marker (434-80221)
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81225)
- UNI-PAINT Permanent Marker, Medium Tip, Black, Blue, Green, Red, White, Yellow Color Family, Paint, 6 PK (63630)
- Markal Industrial Markers