Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, White Color Family, 12 PK
Mfr # 80620
Zoro # G3275727
product price: $32.15
/pk 12, $2.68/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features Soft Solid Paint for Easier Marking on Rough or Colder Surfaces; Marks Withstand Prolonged Immersion in Water for Long Mark Life; Easy-to-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use; Weather and UV-Resistant
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 80620
- Zoro # G3275727
- UPC # 048615806204
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marking Tool Tip Size Group | Large |
Overall Length | 4 3/4 in |
Marker Size Group | Standard |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Paper, Construction, 12" x 18", White, PK50 (103058)
- AVERY 1" Hanging Storage Round Binder, Red (AVE14803)
- FLIPSIDE Stained Easel w/White Dry Erase/Black Chalkboard, 42in H x 24in W (31210)
- THE ORIGINAL TOY CO Fold & Go Trampoline (59609)
- MARKAL Markal 434-96270 6.125 in. Starter Lead Pro Holders; Metal (434-96270)
- MARKAL Markal 434-80230 Gray B Paintstick Marker (434-80230)
- MARKAL Paintstik Solid Paint Crayon, Red Box of 12 (MKL080222)
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 144 PK (81223)
- MARKAL Industrial Marker, Fine Tip, Black Color Family, Ink (96023)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97011)
- MARKAL Lumber Crayon, Large Tip, Watermelon Red Color Family, Clay, 12 PK (82337)
- Markal Industrial Markers