Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, Orange Color Family
Mfr # 88624
Zoro # G3320908
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features High-Intensity Colors for Coding, Identification, Layout, and Assembly Work; Durable Weather and UV-Resistant Marks; Easy-to-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use
- Green Environmental Attribute Xylene-Free
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 88624
- Zoro # G3320908
- UPC # 048615886244
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marking Tool Tip Size Group | Large |
Marker Size Group | Standard |
Overall Length | 4 3/4 in |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Orange, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUBBLE WRAP Air Bubble, Clear, 65 ft. (90065)
- IDL PACKAGING 32L x 16W x 16H Corrugated Boxes for Shipping or Moving, Heavy Duty, 5PK (B-321616-5)
- PENDAFLEX EARTHWISE Recycled Hanging Folders 8-1/2 x 11", 1/5-Cut Tab, PK20 (35117)
- PROSKIT Round Hole Breadboard, 1580 Tie Points (900-248)
- MARKAL Paint Crayon, Large Tip, White Color Family (88620)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (88621)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (81921)
- MARKAL Dry Erase Marker, Barrel Type, Black (96571)
- MARKAL Paint Marker, Medium Tip, Fluorescent Orange Color Family, Paint (97052)
- MARKAL Paint Marker, Medium Tip, Fluorescent Green Color Family, Paint (97051)
- CAR DEALER DEPOT Uni Posca Paint Markers Regular Size: Fluorescent Orange (957-REG-FO)
- Markal Industrial Markers