Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, Orange Color Family
Mfr # 61071
Zoro # G5377233
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 5 to 7 min
- Features Plastic Twist-Up, Weather and UV-Resistant, Marking Temperature 0 Degrees To 392 Degrees F
- Max. Temp. 392 Degrees F
- Temp. Range 0 Degrees F to 392 Degrees F
- Tip Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 61071
- Zoro # G5377233
- UPC # 048615610719
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 13 mm |
Marking Tool Tip Size Group | Large |
Overall Length | 6 in |
Marker Size Group | Mini-Standard |
Description
Paint Crayon, Actuation Type Twist, Casing Material Plastic Holder, Dry Time 5 to 7 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Bullet, Maximum Application Temperature 392 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 6 in, Pigment Color Orange, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 10" x 6", Kraft, 25/Bundle (11R371)
- ZORO SELECT Cutter, Table Mount, 59Inch (5NWA2)
- PILOT Precise V5RT Retractable Roller Ball Pen, Extra-Fine 0.5mm, Navy, PK12 (13447)
- ELECTRIDUCT Heavy Duty Metal Packing Tape Gun w/ Built-In Utility Knife- 2"- Red (TAPE-ED-KGUN2-RD)
- MARKAL Paint Crayon, Large Tip, Green Color Family (61069)
- MARKAL Paint Crayon, Large Tip, Blue Color Family (61070)
- MARKAL Paint Crayon, Large Tip, Purple Color Family (61073)
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 144 PK (81023)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (90904)
- MARKAL Solid Paint Markers, White, 4-1/2" L (80250)
- U-MARK A10 Paint Marker White 2mm 12/bx (10105)
- Markal Industrial Markers