Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, Green Color Family
Mfr # 61069
Zoro # G5374591
original price:
$8.58
19% off
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 5 to 7 min
- Features Plastic Twist-Up, Weather and UV-Resistant, Marking Temperature 0 Degrees To 392 Degrees F
- Max. Temp. 392 Degrees F
- Temp. Range 0 Degrees F to 392 Degrees F
- Tip Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markal
- MFR # 61069
- Zoro # G5374591
- UPC # 048615610696
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 13 mm |
Marking Tool Tip Size Group | Large |
Overall Length | 6 in |
Marker Size Group | Mini-Standard |
Description
Paint Crayon, Actuation Type Twist, Casing Material Plastic Holder, Dry Time 5 to 7 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Bullet, Maximum Application Temperature 392 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 6 in, Pigment Color Green, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Clear, 8.5 x 11", PK50 (80911)
- NMC Blank Tag Yellow, Pk25 (RPT156)
- ACCO/WILSON JONES Wilson Jones® Columnar Pad, 11" x 17", 24 Columns, 36 Lines, Green, 100 Sheets/Pad (G5024)
- BIC Highlighters, w/Pocket Clip, Chisel Point, Nontoxic, 12/BX, Asst. 12PK (BICBL11AST)
- MARKAL Paint Crayon, Large Tip, Orange Color Family (61071)
- MARKAL Paint Crayon, Large Tip, Blue Color Family (61070)
- MARKAL Paint Crayon, Large Tip, Purple Color Family (61073)
- MARKAL Markal 434-80230 Gray B Paintstick Marker (434-80230)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 12 PK (82421)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80725)
- ZORO SELECT Industrial Marker, Jumbo Tip, Green Color Family, Ink (19N839)
- Markal Industrial Markers