Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, Gold Color Family, 12 PK
Mfr # 80231
Zoro # G5377303
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features Weather and UV-Resistant, Marking Temperature -50 Degrees To 150 Degrees F
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markal
- MFR # 80231
- Zoro # G5377303
- UPC # 048615802312
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 11/16 in |
Marking Tool Tip Size Group | Large |
Overall Length | 4 3/4 in |
Marker Size Group | Standard |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Gold, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Gray Zebra Print Design (72536)
- WESTWARD Shears, 5 1/2 In OAL, 1 5/8 In Cut (2UJX8)
- HP Toner Cartridge, Black (Q5949A)
- SCOTCH Carton Sealing Tape, 50m L, 72mm W, PK6 (371)
- MARKAL Paint Crayon, Large Tip, Gray Color Family, 12 PK (80230)
- MARKAL China Marker, Medium Tip, White Color Family (96010)
- MARKAL Security Check Marker, White, PK48, White Color Family, 48 PK (96668)
- MARKAL EA YELLOW LIQUID PAINT MARKER (MKL096821)
- MARKAL Lumber Crayon, Large Tip, Watermelon Red Color Family, Clay, 12 PK (82237)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85490)
- DETECTAPRO Metal Detectable Dry Erase Marker, Black Color Family, 10 PK (DEPENBL)
- Markal Industrial Markers