Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, Blue Color Family
Mfr # 61070
Zoro # G5377242
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 5 to 7 min
- Features Plastic Twist-Up, Weather and UV-Resistant, Marking Temperature 0 Degrees To 392 Degrees F
- Max. Temp. 392 Degrees F
- Temp. Range 0 Degrees F to 392 Degrees F
- Tip Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 61070
- Zoro # G5377242
- UPC # 048615610702
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 13 mm |
Marking Tool Tip Size Group | Large |
Overall Length | 6 in |
Marker Size Group | Mini-Standard |
Description
Paint Crayon, Actuation Type Twist, Casing Material Plastic Holder, Dry Time 5 to 7 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Bullet, Maximum Application Temperature 392 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 6 in, Pigment Color Blue, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON GPR61 Black Toner 71K YLD (3763C003)
- BANKERS BOX Banker Box, Ltr/Lgl, 850Lb, PK12 (0083601)
- EPSON T222 Claria Ink, 165 Page-Yield, Black (T222120S)
- BSC PREFERRED 6 x 6 x 12'' Tall Corrugated Boxes, 25PK (S-4343)
- MARKAL Paint Crayon, Large Tip, Purple Color Family (61073)
- MARKAL Paint Crayon, Large Tip, Orange Color Family (61071)
- MARKAL Paint Crayon, Large Tip, Green Color Family (61069)
- MARKAL Security Check Marker, Yellow, PK48, Yellow Color Family, 48 PK (96669)
- MARKAL Solid Paint Markers, White, 4-1/2" L (80250)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 12 PK (82421)
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Paint (44250)
- Markal Industrial Markers