Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, Blue Color Family, 12 PK
Mfr # 80735
Zoro # G5371764
product price: $49.59
/pk 12, $4.13/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features Bleed Through Water-Based, Marking Temperature -50 Degrees To 150 Degrees F
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 80735
- Zoro # G5371764
- UPC # 048615807355
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 11/16 in |
Marking Tool Tip Size Group | Large |
Overall Length | 4 3/4 in |
Marker Size Group | Standard |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Blue, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Replacement Sample Pan, 3 In. L, PK100 (AX-31)
- XEROX Waste Toner Cartridge, Phaser 7500 (108R00865)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Red, Width: 2.37" (12934)
- SHARPIE Permanent Markers, , Fine Point, Purple PK (SAN30008)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (90901)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97031)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85700)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97030)
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 12 PK (82422)
- MARKAL Lumber Crayon, Large Tip, Watermelon Red Color Family, Clay, 12 PK (82337)
- DIXON TICONDEROGA China Marker, White Color Family, 12 PK (DIX00092)
- Markal Industrial Markers