Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, Black Color Family, 12 PK
Mfr # 81923
Zoro # G3259715
product price: $29.45
/pk 12, $2.45/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features Annealing and Heat Treating, Marking Temperature Up to 1600 Degrees F
- Max. Temp. 1,600 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 81923
- Zoro # G3259715
- UPC # 048615819235
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marking Tool Tip Size Group | Large |
Overall Length | 4 3/4 in |
Marker Size Group | Standard |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 1,600 Degrees F, Minimum Application Temperature -20 Degrees F, Overall Length 4 3/4 in, Pigment Color Black, Pigment Material Paint, Pigment Maximum Surface Temperature 150 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (281C)
- AVERY Shipping Labels, Permanent Adhesiv, PK10 (15665)
- WITE-OUT Correction Tape, Mini, 1/5"Wx314-2/5'L, 12/PK, White PK (BICWOTM11)
- MARSH Marsh® Oil Boards, 6 1/2" x 20", Tan, 720/Case (STOB6520)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (81920)
- MARKAL Metal Marker, Medium Tip, Silver Color Family (96006)
- MARKAL Paint Marker, Fine Tip, Yellow Color Family, Paint (96872)
- MARKAL Timberstik, Orange (80384)
- MARKAL Lumber Crayon, Large Tip, Red Color Family, Clay, 12 PK (80352)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96960)
- C.H. HANSON C.H. Hanson 10382 Red Lumber Crayon - pack of 12 (20853)
- Markal Industrial Markers