Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, Black Color Family, 12 PK
Mfr # 80623
Zoro # G5377364
product price: $29.89
/pk 12, $2.49/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features Rough Surfaces, Temperature Range -50 Degrees To 150 Degrees F
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 80623
- Zoro # G5377364
- UPC # 048615806235
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marking Tool Tip Size Group | Large |
Overall Length | 4 3/4 in |
Marker Size Group | Standard |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Black, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Filament, ABS, Blue (11040)
- ACCO Clamps, Ideal, Butterfly, Lrg, PK12 (72610)
- UNIVERSAL Plastic Index Card Boxes, 4" x 6", Translucent Black, PK2 (UNV47287)
- CLAUSS Multipurpose, Shears, Straight, 8 In. L (15313)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (80621)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97452G)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 144 PK (81221)
- MARKAL BX12 YELLOW MINI PAINT MARKER (MKL061127)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97033)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96877)
- CAR DEALER DEPOT Solid Paint Markers: Black (955-BK)
- Markal Industrial Markers