Shop All Industrial Markers
Markal
Paint Crayon, Fine Tip, White Color Family
Mfr # 51120
Zoro # G3321039
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features Highlighter, Fill-in Paint Provides Bold, Bright Colors for Even the Smallest Engravings; Rubs in and Wipes off Easily, Dries Quickly; Paint Stays Flexible, Expands and Contracts with the Surface, for Long-Lasting Color; No Mess or Waste, Eliminates Dripping Paint
- Max. Temp. 500 Degrees F
- Tip Size 9.5 mm
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 51120
- Zoro # G3321039
- UPC # 048615511207
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 9.5 mm |
Marking Tool Tip Size Group | Fine |
Overall Length | 4 1/4 in |
Marker Size Group | Fine |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 500 Degrees F, Minimum Application Temperature 200 Degrees F, Overall Length 4 1/4 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 32" x 16" x 16", Kraft, 15/Bundle (55VJ34)
- ZORO SELECT Long Corrugated Boxes, 17" x 6" x 6", Kraft, 25/Bundle (11R233)
- PCI Pci New Compatible Dell 310-8706 Py408 Mw559 Xl High-Yield Black (310-8706PC)
- PELICAN Foam for 1050 Pelican Microcase (1052)
- MARKAL Paint Marker, Medium Tip, Pink Color Family, Paint (96973)
- MARKAL Paint Crayon, Large Tip, Pink Color Family, 12 PK (80227)
- MARKAL Paint Crayon, Large Tip, White Color Family (84820)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80725)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97275)
- MARKAL Paint Marker, Medium Tip, Light Green Color Family, Paint (96970)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97033)
- Markal Industrial Markers