Shop All Industrial Markers
Markal
Marking Crayon, 144 PK
Mfr # 82659
Zoro # G7303154
product price: $262.99
/pk 144, $1.83/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Product Type Marking Crayon
- Glow-in-the-Dark Yes
- Casing Material No Casing
- Specialty Environment or Surface Conditions General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 82659
- Zoro # G7303154
- Country of Origin United States
- Category Industrial Markers
Dimensions
Marker Size Group | Standard |
Overall Length | 4 3/4 in |
Details
Item | Marking Crayon |
Dry Time | Immediate |
Product Type | Marking Crayon |
Glow-in-the-Dark | Yes |
Casing Material | No Casing |
Specialty Environment or Surface Conditions | General Purpose |
Pigment Material | Wax |
Pigment Color | Lemon |
Pigment Permanence | Removable |
Hardness | Soft |
Grade Scanner Compatibility | Lucidyne ColorScan |
Indoor/Outdoor Usage | Indoor/Outdoor |
Marking Tip Shape | Round |
Description
Marking Crayon, Actuation Type Not Applicable, Casing Material No Casing, Dry Time Immediate, Glow-in-the-Dark Yes, Grade Scanner Compatibility Lucidyne ColorScan, Hardness Soft, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Overall Length 4 3/4 in, Pigment Color Lemon, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 3" x 5", Red/White, 500/Roll (DL1070)
- POPULAR PLAYTHINGS Playstix® 150-Piece Set (PPY90000)
- U-MARK A10 Paint Marker Orange 2mm 12/bx (10107)
- UNIVERSAL ONE Lift-Off Lid Storage Box, Lttr/Legal, PK12 (UNV95224)
- MARKAL Paint Crayon, Large Tip, Green Color Family (61069)
- MARKAL Paint Crayon, Medium Tip, White Color Family, 144 PK (81020)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (80220)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 144 PK (81021)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (80623)
- MARKAL Paint Crayon, Large Tip, Red Color Family, 12 PK (80222)
- SHARPIE Oil Based Paint Marker, Clip-Cap, Chisel (35235PP)
- Markal Industrial Markers