Shop All Industrial Markers
Markal
Markal 434-96271 2.8 mm Silver-Streak Metal Marker Refills; Reflective Silver - 6 per Pack
Mfr # 434-96271
Zoro # G704155805
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 434-96271
- Zoro # G704155805
- UPC # 48615962719
- Country of Origin China
- Category Industrial Markers
Description
Features
- Marks on just about any surface: metal, plastic, glass, wood, paper, etc
- Break-resistant, extra-wide leads
- Ideal for use in hard-to-reach areas
- Color: Silver-Streak
- Country of Origin: US
- Hazmat: No
- Length: 4.75 in
- Physical Form: Lead
- Temp. Range: 350 °F
- Temp. Range: -50 °F
- Tip Size: 2.8 mm
- Tip Type: Flat
- Weight: 0.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZIMPORT Azimport PS663 Hook & Reel Fishing Toy Playset for Kids (PS663)
- SCOTCH Cushion Wrap, Perforated, 3/16" Bubble, 12"x30', Clear (MMM7929)
- ZORO SELECT Insul Box Liner, 16" L, 16" W, 16" H, PK15 (56LA27)
- GLOBAL INDUSTRIAL 48 x 48 Pallet Scale, 5000 Lb Capacity (242433)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (80623)
- MARKAL Markal 434-82420 W-S.38-Wht Paintstick Marker (434-82420)
- MARKAL Security Check Marker, Yellow, PK48, Yellow Color Family, 48 PK (96669)
- MARKAL Markal 434-80221 Yellow B Paintstik Marker (434-80221)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97031)
- MARKAL Paint Crayon, Large Tip, Purple Color Family, 12 PK (80228)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (90904)
- Markal Industrial Markers