Shop All Permanent Markers
Markal
Markal 434-96022 Dura-Ink 15 Markers; Red
Mfr # 434-96022
Zoro # G004172298
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 434-96022
- Zoro # G004172298
- Country of Origin China
- Category Permanent Markers
Description
Features
- Fast-drying, xylene-free, industrial-strength ink
- Leaves smear-resistant, water-resistant marks
- Great for part identification, layout work, quality control processes and, marking cartons and crates
- Color: Red
- No. of Tips: 1
- Packing Type: Box
- Physical Form: Pencil
- Resistance: Moisture
- Tip Type: Paper-wrapped
- Type: Marking Crayon
- Weight: 12.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK Eel Midnight 1.75Mm .5Kg (3DEL0117505)
- AVERY 3" Durable Binder, Black, 11 x 8.5 (AVE09700)
- ZORO SELECT Bubble Bags 15-1/2" x 12", 3/16" Thickness, Pk200 (36DY38)
- PAPER PRO EZ Squeeze Three-Hole Punch, 12-sheet capacity (2100)
- MARKAL Marker, Yellow (84621)
- MARKAL Trades-Marker All-Surface Marker, Black (96133)
- MARKAL Trades Marker Yellow Refill 6-Pkg (MA390361)
- MARKAL Removable Marker, Fine Tip, Green (96303)
- MARKAL Removable Marker, Fine Tip, Blue (96302)
- MARKAL Permanent Marker, Chisel Tip, Black (96529)
- GARVEY Pricemarker Kit, 2-Line, 7/line, 5/8x13/16 (090941)
- Markal Permanent Markers