Shop All Industrial Markers
Markal
Markal 434-82423 W-S.38-Blk Paint St Marker
Mfr # 434-82423
Zoro # G704172451
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 434-82423
- Zoro # G704172451
- UPC # 48615824239
- Country of Origin United States
- Category Industrial Markers
Description
W-S.38-Black Paint St Marker:
Water soluble for easy removal.
Smaller diameter for finer line marking.
Ideal for the temporary marking of plastics, glass, painted metal surfaces, polished aluminum, car bumPers, and exotic metals.
Color: Black.
Dia.: 3/8".
Temp. Range: -50.0 Temp F (Min), 150.0 Temp F (Max).
Flash Point: 300.00 Temp F (Min).
Specific Gravity: 1.0000 (Min).
Applicable Materials: Plastic, Glass, Most Metals, Aluminum.
Quantity: 144 Per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Laptop Backpack 16 "/43.2cm, Black (K62238B)
- SICURIX KIT, PRINTER, IDCARD, SOLID310 (SRX38310)
- SHARP Magenta Toner Cartridge 13K Yield (MXC50TM)
- OXFORD Pressboard Report Cover 8-1/2 x 14", Black (71366)
- MARKAL Paint Crayon, Large Tip, Red Color Family (61049)
- MARKAL Paint Crayon, Large Tip, Fluorescent Blue Color Family, 12 PK (82835)
- MARKAL Security Check Marker, Red, PK48, Red Color Family, 48 PK (96670)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97305)
- MARKAL Paint Crayon, Large Tip, Green Color Family, 12 PK (80226)
- MARKAL Markal 434-61024 Ma 61024 All Weather Paint Stick Orange (434-61024)
- PICA Visor Refillable Multi-Use Marker, Red (990/40/SB)
- Markal Industrial Markers