Shop All Industrial Markers
Markal
Markal 434-80322 Red-Lumber Crayon Marker
Mfr # 434-80322
Zoro # G304172523
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markal
- MFR # 434-80322
- Zoro # G304172523
- UPC # 48615803227
- Country of Origin United States
- Category Industrial Markers
Description
Red-Lumber Crayon Marker:
Also known as layout chalk or "keel".
Clay-based formula provides longer marking mileage than most lumber crayons.
Shape fits theNo.109 Peterson holder, 106 holder and 108 holder.
Weather-resistant, fade-resistant marks.
Lead-free.
Color: Red.
Diameter: 1/2".
Temp. Range: -20.0 Temp F (Min), 150.0 Temp F (Max).
Flash Point: 350.00 Temp F.
Specific Gravity: 1.0000 (Min).
Applicable Materials: Concrete, Wood, Most Metals, Plastic, Rubber, PaPer, Cardboard, Ceramic, Lumber, Plywood.
Applications: Multi-Purpose.
Resistance: Weather, Water.
Quantity: 12 Per box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENAGAIN The Original PenAgain™, Black Ink, 3 Per Pack, PK3 (BAUM00063)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- SMEAD Envelope, Side Load, Letter, Blue, PK5 (89522)
- KENSINGTON Copy Holder, Black, 40 Sheet Cap., Metal (S7062046B)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97400G)
- MARKAL Industrial Marker, Fine Tip, Blue Color Family, Ink (96025)
- MARKAL Security Check Marker, Blue, PK48, Blue Color Family, 48 PK (96671)
- MARKAL Paint Crayon, Large Tip, Fluorescent Blue Color Family, 12 PK (82835)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97251)
- MARKAL Paint Crayon, Large Tip, Gold Color Family, 12 PK (80231)
- U-MARK 100P Fine Line Marker White (10205FL)
- Markal Industrial Markers