Shop All Industrial Markers
Markal
Markal 434-80230 Gray B Paintstick Marker
Mfr # 434-80230
Zoro # G204172807
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 434-80230
- Zoro # G204172807
- UPC # 48615802305
- Country of Origin United States
- Category Industrial Markers
Description
Gray B Paintstick Marker:
Marks On Any Material, Surface Or Texture.
Real paint" stick form.
Ideal for layout, color coding, fabrication and identification.
Marks through oil and water.
Lead-free, non-toxic.
Color: Gray.
Diameter: 11/16".
Temp. Range: -50.0 Temp F (Min), 150.0 Temp F (Max).
Flash Point: 400.00 Temp F.
Specific Gravity: 1.0000 (Min).
Chemical Compound: Vegetable Oil.
Applicable Materials: Most Metals, Wood, Plastic, Concrete, Rubber, Glass, PaPer, Cardboard, Rusty Metal.
Applications: Multi-Purpose.
Resistance: Weather, Ultraviolet.
Quantity: 12 Per box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY LaserTab Polyester Lbls 0.2 in H x 0.65 in W White 21/PK (LAT-29-747-10)
- ZORO SELECT Corrugated Boxes, 5" x 4" x 4", Kraft, 25/Bundle (55VG09)
- PARTNERS BRAND Bubble Lined Poly Mailers, 6 3/4" x 10", White, 250/Case (B831)
- ZORO SELECT Shipping Box, 12x10x8 in (55NM39)
- MARKAL Paint Crayon, Medium Tip, Red Color Family (61128)
- MARKAL EA YELLOW LIQUID PAINT MARKER (MKL096821)
- MARKAL Paintstik Solid Paint Crayon, Purple Box of 12 (MKL080228)
- MARKAL Paint Marker, Medium Tip, Fluorescent Orange Color Family, Paint (97052)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96822)
- MARKAL Security Check Marker, Red, PK48, Red Color Family, 48 PK (96670)
- SABER PAINT RT Retractable Paint Marker, General Purpose, White, PK12 (59160)
- Markal Industrial Markers