Shop All Industrial Markers
Markal
Markal 434-80223 Black B Paintstik
Mfr # 434-80223
Zoro # G104172860
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 434-80223
- Zoro # G104172860
- UPC # 48615802237
- Country of Origin United States
- Category Industrial Markers
Description
Black B Paintstik:
Marks On Any Material, Surface Or Texture.
Real paint" stick form.
Ideal for layout, color coding, fabrication and identification.
Marks through oil and water.
Lead-free, non-toxic.
Color: Black.
Diameter: 11/16".
Temp. Range: -50.0 Temp F (Min), 150.0 Temp F (Max).
Flash Point: 400.00 Temp F.
Specific Gravity: 1.0000 (Min).
Chemical Compound: Vegetable Oil, Carbon.
Applicable Materials: Most Metals, Wood, Plastic, Concrete, Rubber, Glass, PaPer, Cardboard, Rusty Metal.
Applications: Multi-Purpose.
Resistance: Weather, Ultraviolet.
Quantity: 12 Per box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Curved Carpet Napping Shear, Coated, 7-7/8-Inch (717C)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 6 1/2" x 5", Orange, 1000/Case (PL25)
- ZORO SELECT Insul Box Liner, 12" L, 10" L, 9" H, PK25 (56LA23)
- ZORO SELECT Corrugated Boxes, 13" x 9" x 6", Kraft, 25/Bundle (11R217)
- MARKAL Paint Marker, Medium Tip, Fluorescent Yellow Color Family, Paint (97050)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96825)
- MARKAL Solid Paint Markers, White, 4-3/4" L (82120)
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81025)
- MARKAL Paint Crayon, Medium Tip, Black Color Family (61129)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (96826)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96934)
- Markal Industrial Markers