Shop All Repair Putties
Markal
Markal 434-42805 Ma Oxitite Pipe Thread Sealant
Mfr # 434-42805
Zoro # G403904322
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 434-42805
- Zoro # G403904322
- UPC # 48615428055
- Country of Origin United States
- Category Repair Putties
Description
Features
- Pressure - 2600.00 psi
- Temp. Range - -320.0 °F [Min] -196.0 °C [Min] 450.0 °F [Max] 232.0 °C [Max]
- Applications - Thread
- VOC - 0.0 lbs./gal
- Physical Form - Paste
- Color - White
- Capacity - 4 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY8)
- FIBERFIX 1.88 in. W X 20 yd L Black/Red Checker Duct Tape (857101004358)
- 3M Mixing Nozzle, White, 1:01 Mixing Ratio, 36 PK (53382)
- ABATRON Epoxy Wood 2 Quart Putty (AB385577)
- HERCULES 14 OZ STA-PUT ULTRA (25171)
- J-B WELD Brown Epoxy Putty Kit, 32 oz. Kit (40006)
- DEVCON Putty, Plastic Steel, Multipurpose Repair, 16 oz Container Size, Can, Gray, Epoxy (10110)
- SHURTECH BRANDS DuckPoster Putty, Removable/Reusable, Nontoxic, 2 oz/Pack (PTY2)
- PIG PIG Plug-N-Seal Patching Paste ext. dia. 3.5" x 2.75" H (PTY220)
- DEVCON Plastic Steel Liquid (B) 4 lb (10220)
- OLD MASTERS 14 gm Natural Perfect Match Putty Stick (32402)
- Markal Repair Putties