Shop All Industrial Markers
Markal
Lumber-Timber Marker, Wax, Red, 4-3/4" L
Mfr # 82430
Zoro # G908446617
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Less than 30 sec
- Tip Size 17 mm
- Indoor/Outdoor Usage Indoor/Outdoor
- Hardness Firm
- Marking Tip Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 82430
- Zoro # G908446617
- UPC # 048615824307
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Overall Length | 4 3/4 in |
Marker Size Group | Standard |
Description
Lumber-Timber Marker, Actuation Type Not Applicable, Casing Material No Casing, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Cypress, Lucidyne, Newnes-McGehee, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 70 Degrees F, Overall Length 4 3/4 in, Pigment Color Red, Pigment Material Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Pac Strapping Serrated Polyester Strapping Seals, 1/2" Strap Width, Silver, Pack of 1000 (HSS-4A)
- ZORO SELECT 24" x 9" Open Poly Bags, 4 mil, Clear (5DHU1)
- ZORO SELECT Dunnage Bag 36" x 24" 28 mil, Includes Air Valve (2GWN1)
- ZORO SELECT Literature Mailers, 9" x 8" x 2", White, 50/Bundle (55VK41)
- MARKAL Paintstik Solid Paint Crayon, Green Box of 12 (MKL080226)
- MARKAL Industrial Marker, Fine Tip, Black Color Family, Ink (96023)
- MARKAL Paint Crayon, Medium Tip, Blue Color Family, 144 PK (81025)
- MARKAL Solid Paint Markers, White, 4-1/2" L (80250)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97275)
- MARKAL Lumber-Timber Marker, Wax, Red, 4-3/4" L (82232)
- DURA-INK Industrial Marker, Fine Tip, Red Color Family, Ink (96576)
- Markal Industrial Markers