Shop All Industrial Markers
Markal
Lumber-Timber Marker, Wax, Pink, 4-7/8" L
Mfr # 82451
Zoro # G008446616
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Less than 30 sec
- Tip Size 17 mm
- Pigment Material Wax
- Hardness Firm
- Product Type Scanning Crayon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markal
- MFR # 82451
- Zoro # G008446616
- UPC # 048615824512
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marker Size Group | Standard |
Overall Length | 4 7/8 in |
Details
Item | Lumber-Timber Marker |
Dry Time | Less than 30 sec |
Pigment Material | Wax |
Hardness | Firm |
Product Type | Scanning Crayon |
Maximum Application Temperature | 100 Degrees F |
Tip Protection Type | None |
Glow-in-the-Dark | Yes |
Pigment Maximum Surface Temperature | 100 Degrees F |
Pigment Permanence | Permanent |
Visibility through Paint | Not Visible under Paint |
Casing Material | No Casing |
Refillable Type | No |
Grade Scanner Compatibility | Cypress, Lucidyne, Newnes-McGehee |
Indoor/Outdoor Usage | Indoor/Outdoor |
Minimum Application Temperature | 70 Degrees F |
Specialty Environment or Surface Conditions | Wet Surfaces |
Compatible Surfaces | Lumber, Wood |
Pigment Minimum Surface Temperature | 70 Degrees F |
Marking Tip Shape | Round |
Pigment Color | Pink |
Description
Lumber-Timber Marker, Actuation Type Not Applicable, Casing Material No Casing, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Cypress, Lucidyne, Newnes-McGehee, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 70 Degrees F, Overall Length 4 7/8 in, Pigment Color Pink, Pigment Material Wax
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Stitched Shop Ticket Holders, Top Load, Super Heavy, Clear, 9x12, PK15 (43915)
- CAR DEALER DEPOT Peel N Seal Laser WindowSticker Stock Blank, 8 1/2"X11" 4 Sided Seal Pk (8300)
- PILOT Pilot Acroball Pen, Black, PK12 (72838)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 30 In. W (5PGT1)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family (61127)
- MARKAL Industrial Marker, Fine Tip, Green Color Family, Ink (96026)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96930)
- MARKAL Marking Crayon, 144 PK (82659)
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 144 PK (81022)
- MARKAL Paintstik Solid Paint Crayon, Purple Box of 12 (MKL080228)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85300)
- Markal Industrial Markers