Shop All Industrial Markers
Markal
Lumber-Timber Marker, Wax, Orange, 4-3/4" L
Mfr # 82433
Zoro # G108446530
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Time Less than 30 sec
- Tip Size 17 mm
- Minimum Application Temperature 70 Degrees F
- Indoor/Outdoor Usage Indoor/Outdoor
- Overall Length 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 82433
- Zoro # G108446530
- UPC # 048615824338
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Overall Length | 4 3/4 in |
Marker Size Group | Standard |
Description
Lumber-Timber Marker, Actuation Type Not Applicable, Casing Material No Casing, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Cypress, Lucidyne, Newnes-McGehee, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 70 Degrees F, Overall Length 4 3/4 in, Pigment Color Orange, Pigment Material Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAX LTD Sequence® for Kids™ Game (8004)
- UPUNCH UB1000 Electronic Non-Calculating Time Clock Bundle, LCD Display, Beige/Green (UB1000)
- A&D WEIGHING Digital Compact Bench Scale 3000g Capacity (HL-3000WPN)
- RAPESCO Stapler Set, Classic Plier, 3/8" (1305)
- MARKAL Paint Marker, Medium Tip, Pink Color Family, Paint (97453G)
- MARKAL Paint Marker, Medium Tip, Fluorescent Green Color Family, Paint (97051)
- MARKAL Lumber Crayon, Large Tip, Yellow Color Family, Clay, 12 PK (80351)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80725)
- MARKAL Paint Crayon, Medium Tip, White Color Family (61126)
- MARKAL Security Check Marker, Red, PK48, Red Color Family, 48 PK (96670)
- MILWAUKEE TOOL 2PK INKZALL Silver/Gold Metallic Fine Point Marker (48-22-3123)
- Markal Industrial Markers