Shop All Industrial Markers
Markal
Lumber-Timber Marker, Wax, Green, 4-7/8" L
Mfr # 82441
Zoro # G008446562
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Less than 30 sec
- Tip Size 17 mm
- Visibility through Paint Not Visible under Paint
- Pigment Permanence Permanent
- Tip Protection Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markal
- MFR # 82441
- Zoro # G008446562
- UPC # 048615824413
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Overall Length | 4 7/8 in |
Marker Size Group | Standard |
Description
Lumber-Timber Marker, Actuation Type Not Applicable, Casing Material No Casing, Dry Time Less than 30 sec, Glow-in-the-Dark Yes, Grade Scanner Compatibility Cypress, Lucidyne, Newnes-McGehee, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 70 Degrees F, Overall Length 4 7/8 in, Pigment Color Green, Pigment Material Wax
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescoping Outer Boxes, 37 1/2" x 4 1/2" x 30", Kraft, 10/Bundle (55VL46)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 8" x 10", Fluorescent Red, 250/Roll (DL1094)
- POST-IT 2" Angled Tabs, 1/5-Cut Tabs, Assorted Colors, 2" Wide, PK24 (686A-ALYR)
- GREAT PAPERS Certificate Faux Parchment, Blue, PK50 (2014028)
- MARKAL Dry Erase Marker, Barrel Type, Blue (96572)
- MARKAL Lumber-Timber Marker, Wax, Red, 4-3/4" L (82232)
- MARKAL Quik Stik Paint Marker (61053G)
- MARKAL Paint Crayon, Medium Tip, Black Color Family (61129)
- MARKAL BX12 WHITE MINI PAINT MARKER (MKL061126)
- MARKAL Markal 434-85489 #112 Holderf-Scan-It C (434-85489)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97403G)
- Markal Industrial Markers