Shop All Industrial Markers
Markal
Lumber Crayon, Light Blue Color Family, 12 PK
Mfr # 52112
Zoro # G4322388
product price: $7.89
/pk 12, $0.66/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Marking Tip Shape Hex
- Pigment Color Blue
- Pigment Color Family Blue
- Compatible Surfaces Ceramics, Concrete, Masonry, Metal, Plastic, Synthetic Material, Wet Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 52112
- Zoro # G4322388
- Country of Origin Unknown
- Category Industrial Markers
Dimensions
Overall Length | 4 1/2 in |
Details
Item | Lumber Crayon |
Color | Light Blue |
Marking Tip Shape | Hex |
Pigment Color | Blue |
Pigment Color Family | Blue |
Compatible Surfaces | Ceramics, Concrete, Masonry, Metal, Plastic, Synthetic Material, Wet Surfaces |
Pigment Permanence | Permanent |
Pigment Material | Wax |
Product Shape | Hexagonal |
Description
Lumber Crayon, Marking Tip Shape Hex, Overall Length 4 1/2 in, Pigment Color Blue, Pigment Material Wax, Pigment Permanence Permanent, Standards UPC Coded, Compatible Surfaces Ceramics, Concrete, Masonry, Metal, Plastic, Synthetic Material, Wet Surfaces, Product Shape Hexagonal, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/White, Width: 1/2 in (TZe231)
- AT-A-GLANCE 15-1/2 x 22-3/4" Three-Month Wall Calendar Ruled Daily Blocks (AAGPM628)
- CARTERS Micropore Stamp Pad, 4 1/4x2 3/4, Blac (21281)
- ROYAL TONER Toner For TN890, 20K Pages (TN890)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97305)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96875)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97403G)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (90904)
- MARKAL Paint Marker, Medium Tip, Silver Color Family, Paint (96967)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (81920)
- DYKEM Paint Marker, Medium Tip, Orange Color Family, Paint (84005)
- Markal Industrial Markers