Shop All Industrial Markers
Markal
Lumber Crayon, Large Tip, Watermelon Red Color Family, Clay, 12 PK
Mfr # 82237
Zoro # G5139906
product price: $26.59
/pk 12, $2.22/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Features Makes Smear-Resistant Marks, Reduces Scanning Errors. inHard Grade in Formula Ideally Marks in Environments 70 Degrees To 100 Degrees F
- Max. Temp. 70 Degrees F
- Temp. Range 40 Degrees to 70 Degrees F
- Tip Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 82237
- Zoro # G5139906
- UPC # 048615822372
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marking Tool Tip Size Group | Large |
Overall Length | 4 5/8 in |
Marker Size Group | Standard |
Description
Lumber Crayon, Actuation Type Not Applicable, Casing Material No Casing, Dry Time Immediate, Glow-in-the-Dark Yes, Grade Scanner Compatibility Lucidyne ColorScan, Hardness Hard, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 70 Degrees F, Minimum Application Temperature 40 Degrees F, Overall Length 4 5/8 in, Pigment Color Watermelon Red, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET 12 Pocket Countertop Business Card Holder; Black (BCC4-12BK)
- SEALER SALES Replacement Kit for WN-750F (RK-30F-WN-750F)
- ZORO SELECT Corrugated Mailers, 3" x 2" x 2", White, 50/Bundle (M322)
- MAPED Graph Peps 0.4mm Fine Felt Tipped Pens, PK20 (749151)
- MARKAL Lumber Crayon, Large Tip, Orange Sherbet Color Family, Clay, 12 PK (82236)
- MARKAL Markal 434-96272 2.8 mm Red-Riter Metal Marker Refills - 6 per Pack (434-96272)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97015)
- MARKAL Markal 434-82420 W-S.38-Wht Paintstick Marker (434-82420)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (84625)
- MARKAL Metal Marker, Medium Tip, Silver Color Family (96006)
- CAR DEALER DEPOT Solid Paint Markers: Purple (955-PU)
- Markal Industrial Markers