Shop All Industrial Markers
Markal
Lumber Crayon, Large Tip, Red Color Family, Clay, 12 PK
Mfr # 80382
Zoro # G5139276
product price: $15.59
/pk 12, $1.30/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Features Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet, Frozen or Treated Wood; Clay-Based Formula for Smooth, Fast Marking
- Max. Temp. 150 Degrees F
- Temp. Range -20 Degrees to 150 Degrees F
- Tip Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 80382
- Zoro # G5139276
- UPC # 048615803821
- Country of Origin Germany
- Category Industrial Markers
Dimensions
Tip Size | 14 mm |
Marking Tool Tip Size Group | Large |
Overall Length | 4 5/8 in |
Marker Size Group | Mini-Standard |
Description
Lumber Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Hex, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -20 Degrees F, Overall Length 4 5/8 in, Pigment Color Red, Pigment Material Clay, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Blank Inventory Control Label Pink 4"W, Pk1000 (16U848)
- HAMMERMILL Paper, Colored, Gray, PK500 (10288-9)
- PAPER MATE Flair Felt Tip Marker Pen, Black, Med, PK36 (1921070)
- A2Z SCILAB Spring Stitch Micro Scissors 4.5" Curved, Fenestrated Flat Handle (A2Z-ZR553)
- MARKAL Lumber Crayon, Large Tip, Blue Color Family, Clay, 12 PK (80385)
- MARKAL Lumber Crayon, Large Tip, Black Color Family, Clay, 12 PK (80383)
- MARKAL Lumber Crayon, Large Tip, Yellow Color Family, Clay, 12 PK (80381)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97275)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (96931)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96823)
- SHARPIE Industrial Marker, Oversized Chisel Tip, Black (2178494)
- Markal Industrial Markers