Shop All Industrial Markers
Markal
Lumber Crayon, Large Tip, Orange Sherbet Color Family, Clay, 12 PK
Mfr # 82236
Zoro # G5139732
product price: $27.89
/pk 12, $2.32/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Features Makes Smear-Resistant Marks, Reduces Scanning Errors. inHard Grade in Formula Ideally Marks in Environments 70 Degrees To 100 Degrees F
- Max. Temp. 70 Degrees F
- Temp. Range 40 Degrees to 70 Degrees F
- Tip Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 82236
- Zoro # G5139732
- UPC # 048615822365
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marking Tool Tip Size Group | Large |
Overall Length | 4 5/8 in |
Marker Size Group | Standard |
Description
Lumber Crayon, Actuation Type Not Applicable, Casing Material No Casing, Dry Time Immediate, Glow-in-the-Dark Yes, Grade Scanner Compatibility Lucidyne ColorScan, Hardness Hard, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 70 Degrees F, Minimum Application Temperature 40 Degrees F, Overall Length 4 5/8 in, Pigment Color Orange Sherbet, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Black Toner Cartridge 16K YLD (24B6186)
- PAPER MATE Flair Felt Tip Marker Pen, Black, Med, PK36 (1921070)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Red, 50PK (80123)
- PENDAFLEX Hanging File Folders, Gray, PK25 (PFX415315GRA)
- MARKAL Lumber Crayon, Large Tip, Watermelon Red Color Family, Clay, 12 PK (82237)
- MARKAL Paint Crayon, Medium Tip, Red Color Family (61128)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97405G)
- MARKAL Paint Crayon, Large Tip, White Color Family (88620)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97250)
- MARKAL Dry Erase Marker, Barrel Type, Green (96573)
- MARKAL Paint Crayon, Medium Tip, White Color Family (61126)
- Markal Industrial Markers