Shop All Industrial Markers
Markal
Liquid Paint Marker, Valve, 2-1/4"L, Yellow
Mfr # 96893
Zoro # G108447018
original price:
$6.55
10% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 46 sec
- Features Fast Drying, Low Corrosion, UV Resistant, Weather Resistant
- Tip Material Acrylic
- Tip Size 3 mm
- Tip Style Spring Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 96893
- Zoro # G108447018
- UPC # 048615968933
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 3 mm |
Overall Length | 2 1/4 in |
Description
Liquid Paint Markers, Actuation Type Valve, Compatible Replacement Tip 96867, Compatible Surfaces Aluminum, Iron, Steel, Dry Time 46 sec, GE Nuclear and Aircraft Engine Specification Compliance D50TF8, Housing Attachment Style Cap Clip, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 350 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYSMARTDEPOT Buysmartdepot G3768 Two - Way Computer Messenger Bag (G3768)
- OHAUS Digital Compact Bench Scale 1200g Capacity (SPX1202)
- HP Ink Cartridge, Yellow (B3P21A)
- POST-IT Flag, Arrow, Assortd, PK96 (684ARR3)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (82721)
- MARKAL Paint Crayon, Large Tip, White Color Family (84820)
- MARKAL Paintstick, Gold, 4-1/4" L, 11 mm Tip (51131)
- MARKAL Paint Marker, Medium Tip, Fluorescent Pink Color Family, Paint (97053)
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 144 PK (81223)
- MARKAL Paint Marker, Medium Tip, Fluorescent Orange Color Family, Paint (97052)
- MARKAL Paint Marker, Medium Tip, Fluorescent Green Color Family, Paint (97051)
- Markal Industrial Markers