Shop All Industrial Markers
Markal
Liquid Paint Marker, Valve, 2-1/4" L, White
Mfr # 96880
Zoro # G808446694
original price:
$8.79
4% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Time 33 sec
- Features Fast Drying Formula Leaves Wear, Weather and UV Resistant Marks, Xylene-Free Paint
- Tip Material Acrylic
- Tip Size 3 mm
- Tip Style Spring Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 96880
- Zoro # G808446694
- UPC # 048615968803
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 3 mm |
Overall Length | 2 1/4 in |
Description
Liquid Paint Markers, Actuation Type Valve, Compatible Replacement Tip 96867, Compatible Surfaces Aluminum, Iron, Steel, Dry Time 33 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip Cap, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 350 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Application Temperature 40 Degrees F
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Heavyweight Tagboard, 18 x 12, White, PK100 (5214)
- LEARNING RESOURCES Smart Snacks® Counting Cookies™ (7348)
- EPE USA Monitor 32in Shipping Box (theBOXlarger32)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100 (PFX421013BGR)
- MARKAL Paint Crayon, Large Tip, Fluorescent Green Color Family, 12 PK (82836)
- MARKAL Paint Marker, Medium Tip, Pink Color Family, Paint (96830)
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Red (96882)
- MARKAL Markal 434-80221 Yellow B Paintstik Marker (434-80221)
- MARKAL Lumber Crayon, Large Tip, Black Color Family, Clay, 12 PK (80383)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (80223)
- MARKAL Paint Crayon, Large Tip, Red Color Family, 12 PK (81922)
- Markal Industrial Markers