Shop All Industrial Markers
Markal
Liquid Paint Marker, Valve, 2-1/4" L, Blue
Mfr # 96884
Zoro # G808446700
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 33 sec
- Features Fast Drying Formula Leaves Wear, Weather and UV Resistant Marks, Xylene-Free Paint
- Tip Material Acrylic
- Tip Size 3 mm
- Tip Style Spring Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markal
- MFR # 96884
- Zoro # G808446700
- UPC # 048615968841
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 3 mm |
Overall Length | 2 1/4 in |
Description
Liquid Paint Markers, Actuation Type Valve, Compatible Replacement Tip 96867, Compatible Surfaces Aluminum, Iron, Steel, Dry Time 33 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip Cap, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 350 Degrees F, MIL Spec STD-2041D Compliance Yes, Minimum Application Temperature 40 Degrees F
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Wire, Spool, 0.0201 Dia, 681.75 ft (01-0201-014S)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Orange, 1000/Case (G11021H)
- DYMO Label Manager 210D Kit, Black (1738976)
- ZORO SELECT 3" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL5)
- MARKAL Lumber Crayon, Large Tip, Black Color Family, Clay, 12 PK (80353)
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 144 PK (81022)
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 12 PK (82423)
- MARKAL BX12 WHITE MINI PAINT MARKER (MKL061126)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96877)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (90905)
- UNI-BALL Posca Paint Marker, 16PK (UBCPC5M16C)
- Markal Industrial Markers