Shop All Industrial Markers
Markal
Liquid Paint Marker, Valve, 1-3/4" L, White
Mfr # 28785
Zoro # G808446724
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 33 sec
- Features Fast-Drying, Weather Resistant, Xylene-Free
- Tip Material Acrylic
- Tip Size 3 mm
- Tip Style Nib
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 28785
- Zoro # G808446724
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 3 mm |
Overall Length | 1 3/4 in |
Description
Liquid Paint Markers, Actuation Type Valve, Compatible Replacement Tip 97203, Compatible Surfaces Aluminum, Iron, Steel, Dry Time 33 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style None, Housing Material Aluminum, Includes Not Applicable, Marking Tip Shape Ball, Maximum Application Temperature 130 Degrees F, Maximum Performance Temperature 350 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -20 Degrees F
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPUCESSORY Cd/Dvd Window EnvelopesWht, PK250 (CCS26501)
- QUERCETTI Saxoflute, 24 Pieces (4172)
- SCOTCH Tape, 1.9 mil, 2.84" W x 110 yd L, PK24 (371+)
- JIFFY MAILER Mailer, Pad, Jify, 7.25X12, Nat Pk (SEL63182)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (90902)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96822)
- MARKAL Yellow Quik Stik Paint Marker Carded 0-140Deg. M (434-61068)
- MARKAL China Marker, Medium Tip, Green Color Family (96016)
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (97263)
- MARKAL Markal 434-80221 Yellow B Paintstik Marker (434-80221)
- MARKAL Paint Crayon, Large Tip, Pink Color Family, 12 PK (80227)
- Markal Industrial Markers