Shop All Industrial Markers
Markal
Industrial Marker, Medium Tip, Yellow Color Family, Wax, 12 PK
Mfr # 096181
Zoro # G5574250
original price:
$22.72
12% off
new price: $19.99
/pk 12, $1.67/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Features Marks can be Easily Wiped Away with Water, Ideal for Quality Control and Temporary Marking Needs; Great for Many Surfaces Including: Smooth, Rough, Rusty, or Dirty Surfaces; Marker Refills Eliminate Mess and Paper Waste of Grease Pencils, Saving Time and Money; Durable Plastic Holder Helps Prevent Breakage and Keeps Hands and Clothing Clean; Push-Button Advancing Makes for Easy, One-Handed Use; Convenient Clip Allows for pocket Storage and Prevents Rolling Off Work Table
- Marker Type Removable
- Max. Temp. 392 Degrees F
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 096181
- Zoro # G5574250
- UPC # 048615961811
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 3 mm |
Marking Tool Tip Size Group | Medium |
Tip Size Group | Medium |
Overall Length | 5 1/2 in |
Marker Size Group | Fine |
Description
Industrial Marker, Actuation Type Not Applicable, Casing Material No Casing, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor Only, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 392 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 5 1/2 in, Pigment Color Yellow, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Tamper Detection Marker, Orange (20211)
- SALSBURY INDUSTRIES Pedestal, Silver, Powder Coated, In Ground, Mail Chest (4385SLV)
- FUJITSU SCANNERS FUJITSU FI-8150 ADF DOC SCANNER 50PPM (PA03810-B105)
- RUST-OLEUM Rust-Oleum American Accents Satin White Paint Pen Exterior and Interior 230 g/L 0.33 oz (215153)
- MARKAL Paint Crayon, Large Tip, Green Color Family (61069)
- MARKAL Paint Crayon, Large Tip, Fluorescent Orange Color Family, 12 PK (82834)
- MARKAL Security Check Marker, White, PK48, White Color Family, 48 PK (96668)
- MARKAL China Marker, Medium Tip, Yellow Color Family (96011)
- MARKAL Markal 434-61051 White Quik Stik Paint Marker 0-140Deg. M (434-61051)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96936)
- MARKAL Paintstick, Black, 4-1/4" L, 11 mm Tip (51123)
- Markal Industrial Markers