Shop All Industrial Markers
Markal
Industrial Marker, Medium Tip, Yellow Color Family, Wax
Mfr # 096171
Zoro # G5574269
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Features Marks can be Easily Wiped Away with Water, Ideal for Quality Control and Temporary Marking Needs; Great for Many Surfaces Including: Smooth, Rough, Rusty, or Dirty Surfaces; Marker Refills Eliminate Mess and Paper Waste of Grease Pencils, Saving Time and Money; Durable Plastic Holder Helps Prevent Breakage and Keeps Hands and Clothing Clean; Push-Button Advancing Makes for Easy, One-Handed Use; Convenient Clip Allows for pocket Storage and Prevents Rolling Off Work Table
- Marker Type Removable
- Max. Temp. 392 Degrees F
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 096171
- Zoro # G5574269
- UPC # 048615961712
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 3 mm |
Marking Tool Tip Size Group | Medium |
Tip Size Group | Medium |
Marker Size Group | Fine |
Overall Length | 5 1/2 in |
Description
Industrial Marker, Actuation Type Push-Button, Casing Material Plastic Holder, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor Only, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 392 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 5 1/2 in, Pigment Color Yellow, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper, Multiprpse, 20#, 8.5"x11", PK10 (103267)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 0.5" Capacity, 11 x 8.5, Navy Blue (1147)
- AVERY DENNISON Clear laser Label, 60 Up, PK600 (15695)
- START INTERNATIONAL 9.8" x 5.4" Low-Volume Non-Adhesive Material Cutter with Safety Guard (ZCM2500)
- MARKAL Paint Crayon, Fine Tip, White Color Family (51120)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 12 PK (82421)
- MARKAL Industrial Marker, Fine Tip, Blue Color Family, Ink (96025)
- MARKAL Liquid Paint Marker, Wax, White, 12.7mm Tip (80350)
- MARKAL Quik Stik Paint Marker (61050G)
- MARKAL BX12 WHITE MINI PAINT MARKER (MKL061126)
- DYKEM Paint Marker, Medium Tip, Brown Color Family, Paint (84010)
- Markal Industrial Markers