Shop All Industrial Markers
Markal
Industrial Marker, Fine Tip, Red Color Family, Ink
Mfr # 96022
Zoro # G5377452
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Time Less than 30 sec
- Features Smear-Resistant, Water-Resistant, Xylene-Free Ink
- Green Environmental Attribute Xylene-Free
- Marker Type Permanent
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 96022
- Zoro # G5377452
- UPC # 048615960227
- Country of Origin India
- Category Industrial Markers
Dimensions
Tip Size | Fine |
Marking Tool Tip Size Group | Fine |
Description
Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 30 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Plastic Cap with Pocket Clip, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Color Red
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Signode® Comparable Polypropylene Strapping, Hand Grade, Smooth, 16" x 6" Core, 1/2" x 7000', Black, 1/Coil (PSH818)
- UNIVERSAL ONE 1/2" Round Ring Binder, White (UNV20702)
- CROWNHILL Corrugated Plastic Sheets, 48 x 96", Natural, 4mm thick (G-8150)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (84625)
- MARKAL Industrial Marker, Fine Tip, Blue Color Family, Ink (96025)
- MARKAL Industrial Marker, Fine Tip, Black Color Family, Ink (96023)
- MARKAL Industrial Marker, Fine Tip, Green Color Family, Ink (96026)
- MARKAL Quik Stik+ Oily Surface Mini Paint Marker, Yellow (028771)
- MARKAL Crayon Refill, Red Color Family, 12 PK (96274)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 12 PK (82421)
- DYKEM Dykem 0.55 Oz Hi-Spot Blue (8030-8355)
- Markal Industrial Markers