Shop All Industrial Markers
Markal
Hot Surface Marker, Paint, White, 4-1/2" L
Mfr # 82520
Zoro # G908446884
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 hr
- Tip Size 9.5 mm
- Pigment Permanence Permanent
- Visibility through Paint Bleeds through Paint
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 82520
- Zoro # G908446884
- UPC # 048615825205
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 9.5 mm |
Overall Length | 4 1/2 in |
Marker Size Group | Fine |
Details
Item | Hot Surface Marker |
Dry Time | 12 hr |
Pigment Permanence | Permanent |
Visibility through Paint | Bleeds through Paint |
Glow-in-the-Dark | No |
Pigment Material | Paint |
Product Type | Paint Marker |
Hardness | Firm |
Maximum Application Temperature | 900 Degrees F |
Pigment Color | White |
Refillable Type | No |
Marking Tip Shape | Flat |
Pigment Minimum Surface Temperature | 150 Degrees F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Compatible Surfaces | Aluminum, Iron, Steel |
Pigment Maximum Surface Temperature | 900 Degrees F |
Minimum Application Temperature | 150 Degrees F |
Specialty Environment or Surface Conditions | Rough Surfaces |
Tip Protection Type | None |
Casing Material | No Casing |
Color Family | Whites |
Description
Hot Surface Marker, Actuation Type Not Applicable, Casing Material No Casing, Dry Time 12 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Firm, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature 900 Degrees F, Minimum Application Temperature 150 Degrees F, Overall Length 4 1/2 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature 900 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Cardstock, Array, Ast, 250Sh Pk (PAC101199)
- PAPER MATE Pen, Flair, Medium Point, 6/PK, Assorted PK (PAP2097888)
- ZORO SELECT Shipping Box, 14x12x6-2 in (55NM51)
- TARIFOLD Sign Holder, Clear, Adhesive, PK10 (P20061)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80725)
- MARKAL Lumber Crayon, Large Tip, Watermelon Red Color Family, Clay, 12 PK (82637)
- MARKAL Paint Crayon, Large Tip, Gold Color Family, 12 PK (80231)
- MARKAL Paint Crayon, Large Tip, Green Color Family, 12 PK (80226)
- MARKAL Paint Marker, Fine Tip, Black Color Family, Paint (96873)
- MARKAL Paintstick, Black, 4-1/4" L, 11 mm Tip (51123)
- U-MARK A20 Paint Marker Blue Rev tip 12/bx (10702)
- Markal Industrial Markers