Shop All Soapstones
Markal
Holder, Soapstone
Mfr # 80140
Zoro # G1918113
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Soapstone
- Application Used for Temporary Marking of Metal Surfaces during Fabrication Operations
- Compatible Marker Width 3/4 in
- Material Metal
- Overall Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Markal
- MFR # 80140
- Zoro # G1918113
- UPC # 048615801407
- Country of Origin India
- Category Soapstones
Dimensions
Compatible Marker Width | 3/4 in |
Overall Width | 3/4 in |
Compatible Marker Height | 1/4 in |
Overall Length | 5 3/4 in |
Dimensions | 3/4 in W x 5 3/4 in L |
Details
Item | Soapstone Holder |
Type | Soapstone |
Application | Used for Temporary Marking of Metal Surfaces during Fabrication Operations |
Material | Metal |
Shape | Flat |
Compatible Shape | Flat |
Features | Holders for Flat and Round Shapes Reduce Breakage, Temporary Marks Can Be Easily Removed |
Description
Soapstone Holder, Overall Length 5 3/4 in, Compatible Marker Height 1/4 in, Compatible Marker Width 3/4 in, Compatible Shape Flat, Features Holders for Flat and Round Shapes Reduce Breakage, Temporary Marks Can Be Easily Removed, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 2.0% Lanthanated Tungsten Electrode, 1/16, Blue, 10PK (WTLAN20062)
- WELLER Double Flat Soldering Tip (PPT5)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK2C)
- 3M Welding Helmet, 8 to 13 Lens Shade, Black (46-1101-30i)
- MARKAL Marker, Soapstone, Pk144 (80129)
- MARKAL Markal 434-80129 5 x 0.5 x 0.18 in. Flat Soapstone Marker - Pack of 144 (434-80129)
- POWERWELD Flat Soapstone, 144 per box (FS1)
- KING TOOL Ki Kfh04 Fl Soapstone Holder (422-KFH04C)
- XTRWELD Soapstone Holder, Flat (SSHOLDFLAT)
- KING TOOL White Soapstones, 1/4" Round, PK6 (RSSC-00)
- FORNEY Flat Soapstone, 5 in x 1/2 in x 3/16 in (70803)
- Markal Soapstones