Shop All Permanent Markers
Markal
E Paintstik, King Size, White
Mfr # 88640G
Zoro # G4601110
Sold in multiples of 144 for $424.80
$424.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1 in
- Point Type Bullet
- Series E(R) Paintstik(R)
- Marking Tool Color Family Whites
- Marking Tool Tip Size Group Extra Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Markal
- MFR # 88640G
- Zoro # G4601110
- UPC # 048615886404
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | 1 in |
Marking Tool Tip Size Group | Extra Large |
Marker Size Group | Jumbo |
Overall Length | 4 in |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Jumbo, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 4 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Hazardous Waste - New Jersey", 6" x 6", Red/Yellow/Black, 500/Roll (DL7520)
- MAKITA SHEAR 16 G 3.3 AMP (MPJS1602)
- SCOTCH Thermal Laminating Pouches, No Color, 200PK (MMMTP3854200)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 3 In. W (SL7336)
- MARKAL Water Based Riter Paint Marker - Black (MA390025)
- MARKAL Permanent Marker, Chisel Tip, Blue (96530)
- MARKAL Trades-Marker Refill Pack, White, PK12 (96240)
- MARKAL Aerospace Ink Marker Black (96924G)
- MARKAL Markal 434-61067 White Quik Stik Paint Marker Carded 0-140Deg. M (434-61067)
- MARKAL Removable Marker, Fine Tip, Green (96303)
- SANFORD Sharpie, PERMANENT PAINT MARKER, MEDIUM BULLET TIP, YELLOW (35554)
- Markal Permanent Markers